Motion
90PY06501SFBB

ALBION INDUSTRIES
90PY06501SFBB

Plate Caster - 90, Polyurethane Wheel Material, 6.0000 in Wheel Diameter
MI ITEM #11632292
MFR #90PY06501SFBB
Price$564.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
90PY06501SFBB

Plate Caster - 90, Polyurethane Wheel Material, 6.0000 in Wheel Diameter
MI ITEM #11632292
MFR #90PY06501SFBB

Mfr description
90PY06501SFBB 6X3 POLY URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.79/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.7500 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    4.9380 in, 125.41 mm
  • Min Bolt Hole Spacing
    2.4380 in, 61.91 mm
  • Mount Height
    8.0000 in, 203.19 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    8.0000 in,203.19 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Weight
    25 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Nsf Listed, Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Power Drawn Equipment,High Capacity Die Tables,Portable Work Benches,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    700 lbs to 3500 lbs, 317.51 kg to 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Heavy Duty Power Drawn Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    90PY06401S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Top Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    25 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)