Motion
SSER5X2TUM
SSER5X2TUM
Mi Item #11632351
MFR #SSER5X2TUM
Price$132.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSER5X2TUM
Mi Item #11632351
MFR #SSER5X2TUM

Mfr description
SSER5X2TUM 5X2 POL URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.01/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.0000 in
  • Mount Height
    6.5000 in, 165.10 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.60 mm x 114.30 mm
  • Overall Height
    6.5000 in,165.10 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Radius
    4.0000 in, 101.60 mm
  • Tread Width
    2.0000 in
  • Weight
    600 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Electropolished 304 stainless steel construction, Double stainless steel ball bearing raceways, Grease fittings standard in swivel raceway, Stainless steel axle, RoHS compliant
  • Application
    Harsh environments,Wash downs,Chemicals,Corrosive elements,Cooker racks,Retort carts
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    600 lbs, 2668.93 N
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    E-Line Stainless Steel Series
  • Caster Type
    Rigid
  • Construction
    Electropolished 304 stainless stee
  • Core Material
    Thermo-Urethane
  • Finish Coating
    Electropolished
  • Frame Finish
    Electropolished
  • Heat Tolerance
    -22 to 158 °F
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Electropolished
  • RoHs Compliance
    Yes
  • Series
    E-Line Stainless Steel Series
  • Top Plate
    4.0000 in x 4-1/2 in,101.60 mm x 114.30 mm
  • Tread Material
    Thermo-Urethane
  • Type
    Rigid
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Thermo-Urethane
  • Wheel Type
    Thermo-Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)