Motion
SSES6X2HRTTBK

ALBION INDUSTRIES
SSES6X2HRTTBK

SSES6X2HRTTBK
MI ITEM #11632396
MFR #SSES6X2HRTTBK
Price$275.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
SSES6X2HRTTBK

SSES6X2HRTTBK
MI ITEM #11632396
MFR #SSES6X2HRTTBK

Mfr description
SSES6X2HRTTBK 6X2 HI-TEMP NYL SWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.05/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.60 mm x 114.30 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Radius
    4.0000 in, 101.60 mm
  • Tread Width
    2.0000 in
  • Weight
    900 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Tread Lock Brake, Stainless Steel, Electropolished 304 stainless steel construction, Double stainless steel ball bearing raceways, Grease fittings standard in swivel raceway
  • Application
    Harsh environments,Frequent wash downs,Chemicals,Corrosive elements,Cooker racks,Retort carts
  • Bearing ID
    0.5000 in, 12.70 mm
  • Brake Locking Style
    Stainless Steel Tread
  • Caster Load Capacity Range
    900 lbs, 408.23 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    E-Line Stainless Steel Series
  • Caster Type
    Swivel
  • Construction
    Electropolished 304 stainless stee
  • Core Material
    Glass Filled Nylon
  • Finish Coating
    Electropolished
  • Frame Finish
    Electropolished
  • Heat Tolerance
    -20 to 480 °F
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Electropolished
  • RoHs Compliance
    Yes
  • Series
    E-Line Stainless Steel Series
  • Top Plate
    4.0000 in x 4-1/2 in,101.60 mm x 114.30 mm
  • Tread Material
    Glass Filled Nylon
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Nylon
  • Wheel Type
    Glass Filled Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)