Specifications
Dimensions
- Bore Diameter20 mm
- Fillet Radius1.020 mm
- Outside Diameter52 mm
- Overall Width22.2 mm
- Weight0.534 lbs
Details
- Bearing MaterialHardened Alloy Steel
- Bore TypeStraight
- Cage MaterialOne Piece Steel
- Closure TypeOpen
- Internal ClearanceCN
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359101096
- Operating Temperature Range-40 to 250 °F
- Product TypeCylindrical Roller Bearings
- UPC_NO4547359101096
Overview
Mfr description
MA5304TV CYLINDRICAL AFBMA