Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius1.000 mm
- Outside Diameter52 mm
- Overall Width15 mm
- Weight0.333 lbs
Details
- Bearing MaterialHardened Alloy Steel
- Bore TypeStraight
- Cage MaterialNylon
- Closure TypeOpen
- Internal ClearanceCN
- Lubrication Hole TypeNo Hole
- Max Rpm15000 rpm
- Operating Temperature Range-40 to 250 °F
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)