Motion
NUP208

NTN
NUP208

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
Mi Item #11642737
MFR #NUP208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP208

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
Mi Item #11642737
MFR #NUP208

Mfr description
NUP208 CYLINDRICAL ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.833 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)