Motion
NJ 2220 ECJ/C3

SKF
NJ 2220 ECJ/C3

Crossed Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width
MI ITEM #11648727
MFR #NJ 2220 ECJ/C3
Price$1,912.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2220 ECJ/C3

Crossed Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width
MI ITEM #11648727
MFR #NJ 2220 ECJ/C3

Mfr description
NJ 2220 ECJ/C3 CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,912.82/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)