Motion
R-CHS-63NYSB
Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 3200 lbs Load Capacity
Mi Item #11649053
MFR #R-CHS-63NYSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 3200 lbs Load Capacity
Mi Item #11649053
MFR #R-CHS-63NYSB

Mfr description
R-CHS-63NYSB RIGID CASTER CHS 6 X 3 NYLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Overall Height
    8.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    3200 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Wheel Color
    Charcoal Gray
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)