Motion
Colorants 844 Lamp Black 1qt

RUST-OLEUM CORP
Colorants 844 Lamp Black 1qt

Paint - Solvent Based Base, 1 qt , Lamp Black Color
Mi Item #11652452
MFR #Colorants 844 Lamp Black 1qt
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Colorants 844 Lamp Black 1qt

Paint - Solvent Based Base, 1 qt , Lamp Black Color
Mi Item #11652452
MFR #Colorants 844 Lamp Black 1qt

Mfr description
318007 COLORANTS LAMP BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt (US)
  • VOC Content
    511 g/L

Details

  • Additional Details
    Flash Point: 42 °C | 107.6 °F | Specific Gravity: 1.082 | Odor: Sweet
  • Base Type
    Solvent Based
  • Color
    Lamp Black
  • Color Family
    Lamp Black
  • Flash Point
    107.6 °F, 42 °C
  • Form
    Liquid
  • Fragrance
    Sweet
  • MSDS ID Number
    WPS1330190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)