Motion
Colorants 844 Red Oxide 1qt

RUST-OLEUM CORP
Colorants 844 Red Oxide 1qt

Paint - Solvent Based Base, 1 qt , Red Oxide Color
Mi Item #11652456
MFR #Colorants 844 Red Oxide 1qt
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Colorants 844 Red Oxide 1qt

Paint - Solvent Based Base, 1 qt , Red Oxide Color
Mi Item #11652456
MFR #Colorants 844 Red Oxide 1qt

Mfr description
317999 COLORANTS RED OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt (US)
  • VOC Content
    509 g/L

Details

  • Additional Details
    Specific Gravity: 2.014 | Flash Point: 47 °C | VOC: 509 g/L
  • Base Type
    Solvent Based
  • Color
    Red Oxide
  • Color Family
    Red Oxide
  • Flash Point
    116.6 °F, 47 °C
  • Form
    Liquid
  • Fragrance
    Sweet
  • Max Application Temperature
    120.2 °F, 49 °C
  • MSDS ID Number
    317999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)