Specifications
Dimensions
- Container Size1 qt (US)
- Size1 qt (US)
- VOC Content543 g/L
Details
- Additional DetailsVOC: 543 g/L
- Base TypeSolvent Based
- ColorOrange
- Color FamilyOrange
- Container TypeQuart Can
- Flash Point107.6 °F, 42 °C
- FormLiquid
- FragranceCharacteristic
- Max Application Temperature120.2 °F, 49 °C
- MSDS ID Number317998
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)