Specifications
Dimensions
- Container Size1 qt (US)
- Size1 qt (US)
- VOC Content550 g/L
Details
- Additional DetailsSpecific Gravity: 0.992 | Solubility in Water: Slight | Flash Point: 42 °C | VOC: 550 g/L
- Base TypeSolvent Based
- ColorQuinacridone Red
- Color FamilyQuinacridone Red
- Flash Point107.6 °F, 42 °C
- FormLiquid
- FragranceSweet
- Max Application Temperature120.2 °F, 49 °C
- MSDS ID Number317997
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)