Motion
Colorants 888 Brown Oxide 1qt

RUST-OLEUM CORP
Colorants 888 Brown Oxide 1qt

Paint - Water Base, 1 qt , Brown Oxide Color
Mi Item #11652466
MFR #Colorants 888 Brown Oxide 1qt
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Colorants 888 Brown Oxide 1qt

Paint - Water Base, 1 qt , Brown Oxide Color
Mi Item #11652466
MFR #Colorants 888 Brown Oxide 1qt

Mfr description
318012 COLORANTS BROWN OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt (US)
  • VOC Content
    577 g/L

Details

  • Additional Details
    VOC: 577 g/L | Odor: Solvent Like | Specific Gravity: 1.703
  • Base Type
    Water
  • Color
    Brown Oxide
  • Color Family
    Brown Oxide
  • Flash Point
    235.4 °F, 113 °C
  • Form
    Liquid
  • Fragrance
    Solvent Like
  • MSDS ID Number
    318012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)