Motion
2G-3060-6PHBK

LITTLE GIANT
2G-3060-6PHBK

Utility Carts - Number of Shelves: 2, 30 in Wide, 36 in High, Gray, Steel
MI ITEM #11654536
MFR #2G-3060-6PHBK
Price$1,050.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2G-3060-6PHBK

Utility Carts - Number of Shelves: 2, 30 in Wide, 36 in High, Gray, Steel
MI ITEM #11654536
MFR #2G-3060-6PHBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,050.19/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 65.5 x 36 in
  • Caster Wheel Diameter
    6 in
  • Height
    36 in
  • Length
    65.5 in
  • Outside Height
    36 in
  • Outside Length
    65.5 in
  • Outside Width
    30 in
  • Overall Height
    36 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in
  • Shelf Lip Height
    Flush
  • Weight
    182 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Shelf Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Heavy-Duty Shelf Truck
  • Weight Capacity
    3600 lbs

Overview

Mfr description
2G-3060-6PHBK HEAVY-DUTY SHELF TRUCK, 30
  • 12 gauge shelves
  • Wheel Brakes
  • 2 Flush Shelves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought