Motion
2GL6W-2448-6PH

LITTLE GIANT
2GL6W-2448-6PH

6-Wheeled Heavy-Duty Shelf Truck;24"W x 53.5"L x 36"H
Mi Item #11654544
MFR #2GL6W-2448-6PH
Price$1,174.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2GL6W-2448-6PH

6-Wheeled Heavy-Duty Shelf Truck;24"W x 53.5"L x 36"H
Mi Item #11654544
MFR #2GL6W-2448-6PH

Mfr description
2GL6W-2448-6PH 6-WHEELED HEAVY-DUTY SHEL
  • 12 gauge shelves
  • 6 Wheel Design
  • 2 Lipped Shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.18/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 53.5 x 36 in
  • Caster Wheel Diameter
    6 in
  • Height
    36 in
  • Length
    53.5 in
  • Outside Height
    36 in
  • Outside Length
    53.5 in
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    158 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    6-Wheeled Heavy-Duty Shelf Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    6
  • Number Of Cart Wheels
    6
  • Number Of Shelves
    2
  • Product Types
    6-Wheeled Heavy-Duty Shelf Truck
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)