Motion
2LDWP-2436-8S-G

LITTLE GIANT
2LDWP-2436-8S-G

2-Shelf Wagon Truck with Perforated Deck;24"W x 36"L x 31"H
MI ITEM #11654547
MFR #2LDWP-2436-8S-G
List Price$908.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2LDWP-2436-8S-G

2-Shelf Wagon Truck with Perforated Deck;24"W x 36"L x 31"H
MI ITEM #11654547
MFR #2LDWP-2436-8S-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$908.82/each for your price

Overview

Mfr description
2LDWP-2436-8S-G 2-SHELF WAGON TRUCK WITH
  • 12 gauge shelves
  • Fifth Wheel Steering
  • 2 Perforated Shelves

Specifications

  • Cart Type
    2-Shelf Wagon Truck with Perforated Deck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 36 x 31 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Solid Rubber
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    31 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    95 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    2-Shelf Wagon Truck with Perforated Deck
  • Length
    36 in
  • Cart Frame Material
    Steel
  • Outside Height
    31 in
  • Outside Length
    36 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    31 in
  • Overall Length
    36 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text