Motion
2LDWP-2448-10PG

LITTLE GIANT
2LDWP-2448-10PG

2-Shelf Wagon Truck with Perforated Deck;24"W x 48"L x 32"H
MI ITEM #11654552
MFR #2LDWP-2448-10PG
Price$1,059.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2LDWP-2448-10PG

2-Shelf Wagon Truck with Perforated Deck;24"W x 48"L x 32"H
MI ITEM #11654552
MFR #2LDWP-2448-10PG

Mfr description
2LDWP-2448-10PG 2-SHELF WAGON TRUCK WITH
  • 12 gauge shelves
  • Fifth Wheel Steering
  • 2 Perforated Shelves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.04/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 48 x 32 in
  • Caster Wheel Diameter
    10 in
  • Height
    32 in
  • Length
    48 in
  • Outside Height
    32 in
  • Outside Length
    48 in
  • Outside Width
    24 in
  • Overall Height
    32 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Shelf Lip Height
    20 in
  • Weight
    108 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    2-Shelf Wagon Truck with Perforated Deck
  • Caster Wheel Material
    Pneumatic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    2-Shelf Wagon Truck with Perforated Deck
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)