Motion
2PDFS48486PH2FL

LITTLE GIANT
2PDFS48486PH2FL

Fixed Height Mobile Pallet Stand;48"W x 48"L x 30"H
MI ITEM #11654555
MFR #2PDFS48486PH2FL
List Price$1,672.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2PDFS48486PH2FL

Fixed Height Mobile Pallet Stand;48"W x 48"L x 30"H
MI ITEM #11654555
MFR #2PDFS48486PH2FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,672.49/each for your price

Overview

Mfr description
2PDFS48486PH2FL MOBILE PALLET STAND, 48\
  • 12 Gauge Solid Deck
  • Lower Deck
  • 30" Deck Height

Specifications

  • Cart Type
    Fixed Height Mobile Pallet Stand
  • Number Of Shelves
    2
  • Cart Dimensions
    48 x 48 x 30 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    20 in
  • Width
    48 in
  • Height
    30 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Weight
    238 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Fixed Height Mobile Pallet Stand
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    30 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    48 in
  • Overall Height
    30 in
  • Overall Length
    48 in
  • Overall Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought