Motion
2PDFS406PH2FLLR

LITTLE GIANT
2PDFS406PH2FLLR

Fixed Height Mobile Pallet Stand with Lower Deck;40"W x 48"L x 31"H
MI ITEM #11654556
MFR #2PDFS406PH2FLLR
List Price$1,624.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2PDFS406PH2FLLR

Fixed Height Mobile Pallet Stand with Lower Deck;40"W x 48"L x 31"H
MI ITEM #11654556
MFR #2PDFS406PH2FLLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,624.06/each for your price

Overview

Mfr description
2PDFS406PH2FLLR MOBILE PALLET STAND, 40\
  • 12 Gauge Solid Deck
  • Lower Deck
  • 30" Deck Height
  • Corner Load Retainers

Specifications

  • Cart Type
    Fixed Height Mobile Pallet Stand with Lower Deck
  • Number Of Shelves
    2
  • Cart Dimensions
    40 x 48 x 31 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    20 in
  • Width
    40 in
  • Height
    31 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Weight
    213 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Fixed Height Mobile Pallet Stand with Lower Deck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    31 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    40 in
  • Overall Height
    31 in
  • Overall Length
    48 in
  • Overall Width
    40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought