Motion
2PDSE486PH2FLLR

LITTLE GIANT
2PDSE486PH2FLLR

Ergonomic Adjustable Height Mobile Pallet Stand with Lower Deck;48"W x 48"L x 25-35"H
MI ITEM #11654564
MFR #2PDSE486PH2FLLR
List Price$1,858.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2PDSE486PH2FLLR

Ergonomic Adjustable Height Mobile Pallet Stand with Lower Deck;48"W x 48"L x 25-35"H
MI ITEM #11654564
MFR #2PDSE486PH2FLLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,858.43/each for your price

Overview

Mfr description
2PDSE486PH2FLLR ERGONOMIC MOBILE PALLET
  • 12 gauge steel solid deck
  • Adjustable height between 24" and 34" high in 2" increments
  • Lower shelf
  • Dual floor locks
  • Corner Load Retainers

Specifications

  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand with Lower Deck
  • Number Of Shelves
    2
  • Cart Dimensions
    48 x 48 x 25-35 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    20 in
  • Width
    48 in
  • Height
    25-35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Weight
    245 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand with Lower Deck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    25-35 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    48 in
  • Overall Height
    25-35 in
  • Overall Length
    48 in
  • Overall Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text