Motion
2PDSEH406P2FLLR

LITTLE GIANT
2PDSEH406P2FLLR

Utility Carts - Number of Shelves: 2, 40 in Wide, 39-49 in High, Gray, Steel
MI ITEM #11654568
MFR #2PDSEH406P2FLLR
Your Price$1,652.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2PDSEH406P2FLLR

Utility Carts - Number of Shelves: 2, 40 in Wide, 39-49 in High, Gray, Steel
MI ITEM #11654568
MFR #2PDSEH406P2FLLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,652.32/each(List $1,900.16)

Overview

Mfr description
2PDSEH406P2FLLR ERGONOMIC MOBILE PALLET
  • 12 gauge steel solid deck
  • Adjustable height between 24" and 34" high in 2" increments
  • Lower shelf
  • Dual floor locks
  • Corner Load Retainers
  • Handle

Specifications

  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand with Lower Deck
  • Number Of Shelves
    2
  • Cart Dimensions
    40 x 49.5 x 39-49 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    40 in
  • Height
    39-49 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Load Capacity
    3600 lbs
  • Material
    Steel
  • Weight
    230 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand with Lower Deck
  • Length
    49.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    39-49 in
  • Outside Length
    49.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    40 in
  • Overall Height
    39-49 in
  • Overall Length
    49.5 in
  • Overall Width
    40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text