Motion
2RP2X-1832-5PY

LITTLE GIANT
2RP2X-1832-5PY

2-Sided Box Truck;18"W x 37.5"L x 40"H
MI ITEM #11654571
MFR #2RP2X-1832-5PY
Price$798.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2RP2X-1832-5PY

2-Sided Box Truck;18"W x 37.5"L x 40"H
MI ITEM #11654571
MFR #2RP2X-1832-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$798.00/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 37.5 x 40 in
  • Caster Wheel Diameter
    5 in
  • Height
    40 in
  • Length
    37.5 in
  • Outside Height
    40 in
  • Outside Length
    37.5 in
  • Outside Width
    18 in
  • Overall Height
    40 in
  • Overall Length
    37.5 in
  • Overall Width
    18 in
  • Shelf Lip Height
    1.5 in
  • Weight
    76 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    2-Sided Box Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    2-Sided Box Truck
  • Weight Capacity
    1200 lbs

Overview

Mfr description
2RP2X-1832-5PY 2-SIDED BOX TRUCK, 18\
  • Raised 12 Gauge Platform
  • 2 Mesh Ends Extend 20" Above Deck
  • Expanded Metal Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought