Motion
3ENLG-2436-BRK

LITTLE GIANT
3ENLG-2436-BRK

Utility Carts - Number of Shelves: 3, 24 in Wide, 42 in High, Gray, Steel
MI ITEM #11654595
MFR #3ENLG-2436-BRK
Your Price$809.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3ENLG-2436-BRK

Utility Carts - Number of Shelves: 3, 24 in Wide, 42 in High, Gray, Steel
MI ITEM #11654595
MFR #3ENLG-2436-BRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$809.47/each(List $930.89)

Overview

Mfr description
3ENLG-2436-BRK STEEL SHELF TRUCK, ERGO H
  • 3 Shelves
  • Flush Top & Middle Shelf
  • Wheel Brakes
  • 5" Polyurethane Wheels
  • Ergonomic Handle

Specifications

  • Cart Type
    Ergonomic Shelf Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    24 x 41.5 x 42 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Country of Origin
    USA
  • Width
    24 in
  • Height
    42 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Load Capacity
    1200 lbs
  • Weight
    121 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Shelf Truck
  • Length
    41.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    42 in
  • Outside Length
    41.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    42 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text