Motion
3G-2436-6PHBK

LITTLE GIANT
3G-2436-6PHBK

Utility Carts - Number of Shelves: 3, 24 in Wide, 36 in High, Gray, Steel
Mi Item #11654601
MFR #3G-2436-6PHBK
Price$1,116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3G-2436-6PHBK

Utility Carts - Number of Shelves: 3, 24 in Wide, 36 in High, Gray, Steel
Mi Item #11654601
MFR #3G-2436-6PHBK

Mfr description
3G-2436-6PHBK HEAVY-DUTY SHELF TRUCK, 24
  • Three 12 gauge shelves
  • Flush Shelves
  • 6" Phenolic Wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.63/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 41.5 x 36 in
  • Caster Wheel Diameter
    6 in
  • Height
    36 in
  • Length
    41.5 in
  • Outside Height
    36 in
  • Outside Length
    41.5 in
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    156 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Shelf Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Product Types
    Heavy-Duty Shelf Truck
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)