Motion
3GL6W-2448-6PH

LITTLE GIANT
3GL6W-2448-6PH

6-Wheeled Heavy-Duty Shelf Truck;24"W x 53.5"L x 36"H
MI ITEM #11654611
MFR #3GL6W-2448-6PH
List Price$1,338.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3GL6W-2448-6PH

6-Wheeled Heavy-Duty Shelf Truck;24"W x 53.5"L x 36"H
MI ITEM #11654611
MFR #3GL6W-2448-6PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,338.13/each for your price

Overview

Mfr description
3GL6W-2448-6PH 6-WHEELED HEAVY-DUTY SHEL
  • Three 12 gauge shelves
  • Lipped Shelves
  • 6" Phenolic Wheels
  • Wheel Brakes
  • 6 Wheel Design
  • Overall Height: 36"

Specifications

  • Cart Type
    6-Wheeled Heavy-Duty Shelf Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    24 x 53.5 x 36 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    36 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    205 lbs
  • Number Of Cart Wheels
    6
  • Product Types
    6-Wheeled Heavy-Duty Shelf Truck
  • Length
    53.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    36 in
  • Outside Length
    53.5 in
  • Number Of Cart Casters
    6
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought