Motion
3GH-3060-8PHK

LITTLE GIANT
3GH-3060-8PHK

Extra-Heavy Duty Shelf Truck;30"W x 65.5"L x 36"H
MI ITEM #11654617
MFR #3GH-3060-8PHK
List Price$1,904.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3GH-3060-8PHK

Extra-Heavy Duty Shelf Truck;30"W x 65.5"L x 36"H
MI ITEM #11654617
MFR #3GH-3060-8PHK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,904.15/each for your price

Overview

Mfr description
3GH-3060-8PHK HEAVY DUTY STEEL SHELF TRU
  • 12 Gauge Shelves
  • Top Shelf Height: 36"
  • 3 Shelves
  • 8" Phenolic Wheels
  • 5000 lbs. Capacity

Specifications

  • Cart Type
    Extra-Heavy Duty Shelf Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    30 x 65.5 x 36 in
  • Weight Capacity
    5000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    36 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    280 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Extra-Heavy Duty Shelf Truck
  • Length
    65.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    36 in
  • Outside Length
    65.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    36 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought