Motion
3IP-2460-5PY

LITTLE GIANT
3IP-2460-5PY

Mobie Tabe - 3 Sef, 1200 bs., 24 x 60 x 34 in
MI ITEM #11654631
MFR #3IP-2460-5PY
List Price$1,270.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3IP-2460-5PY

Mobie Tabe - 3 Sef, 1200 bs., 24 x 60 x 34 in
MI ITEM #11654631
MFR #3IP-2460-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,270.86/each for your price

Overview

Mfr description
3IP-2460-5PY MOBILE TABLES, 3 SHELF, 24\
  • 1200 lbs Capacity
  • Number of Shelves: 3
  • Shelf Clearance: 11"
  • Overall Height: 34"
  • 5" Polyurethane Wheels
  • 4 Swivel
  • Durable Powder Coated Finish
  • All Welded

Specifications

  • Weight Capacity
    1200 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    60 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    5 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Table - 3Shelf
  • Workstation Dimensions
    24 x 60 x 34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought