Motion
3IP-2448-6PY

LITTLE GIANT
3IP-2448-6PY

Mobie Tabe - 3 Sef, 3600 bs., 24 x 48 x 34 in
MI ITEM #11654634
MFR #3IP-2448-6PY
Price$1,396.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3IP-2448-6PY

Mobie Tabe - 3 Sef, 3600 bs., 24 x 48 x 34 in
MI ITEM #11654634
MFR #3IP-2448-6PY

Mfr description
3IP-2448-6PY MOBILE TABLES - 3 SHELF
  • 3600 lbs Capacity
  • Number of Shelves: 3
  • Shelf Clearance: 10.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.65/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 48 x 34 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Table - 3Shelf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)