Motion
3IP3060-2R-6PYFL

LITTLE GIANT
3IP3060-2R-6PYFL

Mobie Tabe - 3 Sef, 3600 bs., 30 x 60 x 34 in
MI ITEM #11654642
MFR #3IP3060-2R-6PYFL
List Price$1,800.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3IP3060-2R-6PYFL

Mobie Tabe - 3 Sef, 3600 bs., 30 x 60 x 34 in
MI ITEM #11654642
MFR #3IP3060-2R-6PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,800.91/each for your price

Overview

Mfr description
3IP3060-2R-6PYFL MOBILE TABLES - 3 SHELF
  • 3600 lbs Capacity
  • Number of Shelves: 3
  • Shelf Clearance: 10.5"
  • Overall Height: 34"
  • 5" Polyurethane Wheels
  • 2 Rigid, 2 Swivel
  • Floor Lock
  • Durable Powder Coated Finish
  • All Welded

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Table - 3Shelf
  • Workstation Dimensions
    30 x 60 x 34 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought