Motion
3LG-1824-BRK

LITTLE GIANT
3LG-1824-BRK

Welded Service Cart;18"W x 29.5"L x 35"H
Mi Item #11654647
MFR #3LG-1824-BRK
Price$585.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3LG-1824-BRK

Welded Service Cart;18"W x 29.5"L x 35"H
Mi Item #11654647
MFR #3LG-1824-BRK

Mfr description
3LG-1824-BRK WELDED SERVICE CART, 18\
  • 3 Shelves
  • Flush Top & Middle Shelf
  • 5" Polyurethane Wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.14/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 29.5 x 35 in
  • Caster Wheel Diameter
    5 in
  • Height
    35 in
  • Length
    29.5 in
  • Outside Height
    35 in
  • Outside Length
    29.5 in
  • Outside Width
    18 in
  • Overall Height
    35 in
  • Overall Length
    29.5 in
  • Overall Width
    18 in
  • Shelf Lip Height
    24 in
  • Weight
    72 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Welded Service Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Product Types
    Welded Service Cart
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)