Motion
3LG-2436-WSBK

LITTLE GIANT
3LG-2436-WSBK

3-Shelf Order Picking Truck;24"W x 52"L x 39"H
MI ITEM #11654654
MFR #3LG-2436-WSBK
List Price$993.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3LG-2436-WSBK

3-Shelf Order Picking Truck;24"W x 52"L x 39"H
MI ITEM #11654654
MFR #3LG-2436-WSBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$993.79/each for your price

Overview

Mfr description
3LG-2436-WSBK 3-SHELF ORDER PICKING TRUC
  • 3 Shelves
  • Flush Top & Middle Shelf
  • Writing Shelf
  • 5" Polyurethane Wheels
  • 1200 lbs. Capacity

Specifications

  • Cart Type
    3-Shelf Order Picking Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    24 x 52 x 39 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    24 in
  • Width
    24 in
  • Height
    39 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    133 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    3-Shelf Order Picking Truck
  • Length
    52 in
  • Cart Frame Material
    Steel
  • Outside Height
    39 in
  • Outside Length
    52 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    39 in
  • Overall Length
    52 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought