Motion
3LGL-1832-WSBRK

LITTLE GIANT
3LGL-1832-WSBRK

3-Shelf Order Picking Truck;18"W x 48"L x 39"H
Mi Item #11654666
MFR #3LGL-1832-WSBRK
Price$861.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3LGL-1832-WSBRK

3-Shelf Order Picking Truck;18"W x 48"L x 39"H
Mi Item #11654666
MFR #3LGL-1832-WSBRK

Mfr description
3LGL-1832-WSBRK 3-SHELF ORDER PICKING TR
  • 3 Shelves
  • Shelves have 1-/2" Retaining Lips
  • Writing Shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.41/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 48 x 39 in
  • Caster Wheel Diameter
    5 in
  • Height
    39 in
  • Length
    48 in
  • Outside Height
    39 in
  • Outside Length
    48 in
  • Outside Width
    18 in
  • Overall Height
    39 in
  • Overall Length
    48 in
  • Overall Width
    18 in
  • Shelf Lip Height
    24 in
  • Weight
    97 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    3-Shelf Order Picking Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Product Types
    3-Shelf Order Picking Truck
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)