Motion
3ML-3060-6PH-WSP

LITTLE GIANT
3ML-3060-6PH-WSP

Multi-Shelf Order Picking Truck;30"W x 76"L x 46.5"H
MI ITEM #11654687
MFR #3ML-3060-6PH-WSP
List Price$1,808.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3ML-3060-6PH-WSP

Multi-Shelf Order Picking Truck;30"W x 76"L x 46.5"H
MI ITEM #11654687
MFR #3ML-3060-6PH-WSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,808.00/each for your price

Overview

Mfr description
3ML-3060-6PH-WSP MULTI-SHELF ORDER PICKI
  • 3 Shelves
  • Shelves have 1-/2" Retaining Lips
  • Writing Shelf & Storage Pocket
  • OAH: 46-1/2"
  • 6" Phenolic Wheels
  • 3600 lbs. Capacity

Specifications

  • Cart Type
    Multi-Shelf Order Picking Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    30 x 76 x 46.5 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    46.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    273 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Multi-Shelf Order Picking Truck
  • Length
    76 in
  • Cart Frame Material
    Steel
  • Outside Height
    46.5 in
  • Outside Length
    76 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    46.5 in
  • Overall Length
    76 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought