Motion
3MW-2448-5TL

LITTLE GIANT
3MW-2448-5TL

Mobie orkstation, 1200 bs., 24 x 53.5 x 35.5 in
MI ITEM #11654691
MFR #3MW-2448-5TL
List Price$1,146.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3MW-2448-5TL

Mobie orkstation, 1200 bs., 24 x 53.5 x 35.5 in
MI ITEM #11654691
MFR #3MW-2448-5TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,146.02/each for your price

Overview

Mfr description
3MW-2448-5TL 0
  • 1200 lbs Capacity
  • Number of Shelves: 3
  • Shelf Clearance: 111/2"
  • Top Shelf Height: 34"
  • Wheels: 5" Polyurethane
  • Casters: 2 Rigid, 2 Swivel with Total Lock Brakes
  • Powder coated gray finish
  • All Welded

Specifications

  • Weight Capacity
    1200 lbs
  • Frame Material
    Steel
  • Overall Height
    35.5 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    5 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Workstation
  • Workstation Dimensions
    24 x 53.5 x 35.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought