Motion
4M-2436-6PH

LITTLE GIANT
4M-2436-6PH

Multi-Shelf Trucks;24"W x 41.5"L x 63.5"H
MI ITEM #11654698
MFR #4M-2436-6PH
List Price$1,318.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
4M-2436-6PH

Multi-Shelf Trucks;24"W x 41.5"L x 63.5"H
MI ITEM #11654698
MFR #4M-2436-6PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,318.00/each for your price

Overview

Mfr description
4M-2436-6PH MULTI-SHELF TRUCKS, 24\
  • 4 Shelves
  • Flush Shelves
  • OAH: 63-1/2"
  • 6" Phenolic Wheels
  • 3600 lbs. Capacity

Specifications

  • Cart Type
    Multi-Shelf Trucks
  • Number Of Shelves
    4
  • Cart Dimensions
    24 x 41.5 x 63.5 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    63.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    175 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Multi-Shelf Trucks
  • Length
    41.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    63.5 in
  • Outside Length
    41.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    63.5 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text