Motion
4ML-2436-6PH

LITTLE GIANT
4ML-2436-6PH

Multi-Shelf Trucks;24"W x 41.5"L x 65"H
Mi Item #11654702
MFR #4ML-2436-6PH
Price$1,426.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
4ML-2436-6PH

Multi-Shelf Trucks;24"W x 41.5"L x 65"H
Mi Item #11654702
MFR #4ML-2436-6PH

Mfr description
4ML-2436-6PH MULTI-SHELF TRUCKS, 24\
  • 4 Shelves
  • Shelves have 1-/2" Retaining Lips
  • OAH: 65"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,426.00/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 41.5 x 65 in
  • Caster Wheel Diameter
    6 in
  • Height
    65 in
  • Length
    41.5 in
  • Outside Height
    65 in
  • Outside Length
    41.5 in
  • Outside Width
    24 in
  • Overall Height
    65 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    175 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Multi-Shelf Trucks
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    4
  • Product Types
    Multi-Shelf Trucks
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)