Motion
4ML-3048-6PH

LITTLE GIANT
4ML-3048-6PH

Multi-Shelf Trucks;30"W x 53.5"L x 65"H
MI ITEM #11654704
MFR #4ML-3048-6PH
List Price$1,762.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
4ML-3048-6PH

Multi-Shelf Trucks;30"W x 53.5"L x 65"H
MI ITEM #11654704
MFR #4ML-3048-6PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.93/each for your price

Overview

Mfr description
4ML-3048-6PH MULTI-SHELF TRUCKS, 30\
  • 4 Shelves
  • Shelves have 1-/2" Retaining Lips
  • OAH: 65"
  • 6" Phenolic Wheels
  • 3600 lbs. Capacity

Specifications

  • Cart Type
    Multi-Shelf Trucks
  • Number Of Shelves
    4
  • Cart Dimensions
    30 x 53.5 x 65 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    65 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    256 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Multi-Shelf Trucks
  • Length
    53.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    65 in
  • Outside Length
    53.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    65 in
  • Overall Length
    53.5 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought