Motion
4M-3048-6PH-WSP

LITTLE GIANT
4M-3048-6PH-WSP

Multi-Shelf Order Picking Truck;30"W x 64"L x 63.5"H
MI ITEM #11654708
MFR #4M-3048-6PH-WSP
Price$2,183.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
4M-3048-6PH-WSP

Multi-Shelf Order Picking Truck;30"W x 64"L x 63.5"H
MI ITEM #11654708
MFR #4M-3048-6PH-WSP

Mfr description
4M-3048-6PH-WSP MULTI-SHELF ORDER PICKIN
  • 4 Shelves
  • Flush Shelves
  • Writing Shelf & Storage Pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,183.07/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 64 x 63.5 in
  • Caster Wheel Diameter
    6 in
  • Height
    63.5 in
  • Length
    64 in
  • Outside Height
    63.5 in
  • Outside Length
    64 in
  • Outside Width
    30 in
  • Overall Height
    63.5 in
  • Overall Length
    64 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    285 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Multi-Shelf Order Picking Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    4
  • Product Types
    Multi-Shelf Order Picking Truck
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)