Motion
5M-2448-5PY

LITTLE GIANT
5M-2448-5PY

Welded 5-Shelf Service Cart;24"W x 53.5"L x 61.5"H
Mi Item #11654741
MFR #5M-2448-5PY
Price$1,590.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
5M-2448-5PY

Welded 5-Shelf Service Cart;24"W x 53.5"L x 61.5"H
Mi Item #11654741
MFR #5M-2448-5PY

Mfr description
5M-2448-5PY MULTI-SHELF TRUCKS, 24\
  • 5 Shelves
  • Flush Shelves
  • OAH: 61-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.27/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 53.5 x 61.5 in
  • Caster Wheel Diameter
    5 in
  • Height
    61.5 in
  • Length
    53.5 in
  • Outside Height
    61.5 in
  • Outside Length
    53.5 in
  • Outside Width
    24 in
  • Overall Height
    61.5 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    3 in
  • Weight
    223 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Welded 5-Shelf Service Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    5
  • Product Types
    Welded 5-Shelf Service Cart
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)