Motion
5ML-2436-5PY

LITTLE GIANT
5ML-2436-5PY

Welded 5-Shelf Service Cart;24"W x 41.5"L x 62"H
MI ITEM #11654743
MFR #5ML-2436-5PY
List Price$1,332.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
5ML-2436-5PY

Welded 5-Shelf Service Cart;24"W x 41.5"L x 62"H
MI ITEM #11654743
MFR #5ML-2436-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,332.70/each for your price

Overview

Mfr description
5ML-2436-5PY MULTI-SHELF TRUCKS, 24\
  • 5 Shelves
  • Shelves have 1-1/2" Retaining Lips
  • OAH: 62"
  • 5" Polyurethane Wheels
  • 1200 lbs. Capacity

Specifications

  • Cart Type
    Welded 5-Shelf Service Cart
  • Number Of Shelves
    5
  • Cart Dimensions
    24 x 41.5 x 62 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    3 in
  • Width
    24 in
  • Height
    62 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    174 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Welded 5-Shelf Service Cart
  • Length
    41.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    62 in
  • Outside Length
    41.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    62 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought