Motion
6BC-3036-6PY

LITTLE GIANT
6BC-3036-6PY

Sloped Shelf Bin Cart;36"W x 30"L x 66"H
Mi Item #11654801
MFR #6BC-3036-6PY
Price$2,743.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
6BC-3036-6PY

Sloped Shelf Bin Cart;36"W x 30"L x 66"H
Mi Item #11654801
MFR #6BC-3036-6PY

Mfr description
6BC-3036-6PY SLOPED SHELF BIN CART
  • Dual-sided bin transport cart
  • 14 gauge steel shelves are sloped 15°
  • 1-1/2" retaining lips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,743.46/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 30 x 66 in
  • Caster Wheel Diameter
    6 in
  • Height
    66 in
  • Length
    30 in
  • Outside Height
    66 in
  • Outside Length
    30 in
  • Outside Width
    36 in
  • Overall Height
    66 in
  • Overall Length
    30 in
  • Overall Width
    36 in
  • Shelf Lip Height
    1.5 in
  • Weight
    328 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Sloped Shelf Bin Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    6
  • Product Types
    Sloped Shelf Bin Cart
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)