Motion
ABR-3640-6PH

LITTLE GIANT
ABR-3640-6PH

Adjustable Bar Rack Truck;40"W x 36"L x 67"H
MI ITEM #11654802
MFR #ABR-3640-6PH
Price$1,600.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ABR-3640-6PH

Adjustable Bar Rack Truck;40"W x 36"L x 67"H
MI ITEM #11654802
MFR #ABR-3640-6PH

Mfr description
ABR-3640-6PH ADJUSTABLE BAR RACK TRUCK,
  • 9-1/4" high deck surface
  • Deck measures 9"D x 42"W
  • Includes 4 pair (8 total) of 1-1/4" OD tubular hooks
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,600.60/each

Specifications

Dimensions

  • Cart Dimensions
    40 x 36 x 67 in
  • Caster Wheel Diameter
    6 in
  • Height
    67 in
  • Length
    36 in
  • Outside Height
    67 in
  • Outside Length
    36 in
  • Outside Width
    40 in
  • Overall Height
    67 in
  • Overall Length
    36 in
  • Overall Width
    40 in
  • Shelf Lip Height
    1.5 in
  • Weight
    119 lbs
  • Width
    40 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Adjustable Bar Rack Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    4 pair (8 total) of 1-1/4" OD tubular hooks
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Bar Rack Truck
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)