Motion
ABS-3640-6PH

LITTLE GIANT
ABS-3640-6PH

Adjustable Shelf Rack;40"W x 36"L x 67"H
Mi Item #11654803
MFR #ABS-3640-6PH
Price$1,561.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ABS-3640-6PH

Adjustable Shelf Rack;40"W x 36"L x 67"H
Mi Item #11654803
MFR #ABS-3640-6PH

Mfr description
ABS-3640-6PH ADJUSTABLE SHELF RACK, 36\
  • 9-1/4" high deck surface
  • Deck measures 9"D x 42"W
  • Includes 2 Adjustable Shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,561.71/each

Specifications

Dimensions

  • Cart Dimensions
    40 x 36 x 67 in
  • Caster Wheel Diameter
    6 in
  • Height
    67 in
  • Length
    36 in
  • Outside Height
    67 in
  • Outside Length
    36 in
  • Outside Width
    40 in
  • Overall Height
    67 in
  • Overall Length
    36 in
  • Overall Width
    40 in
  • Shelf Lip Height
    3 in
  • Weight
    194 lbs
  • Width
    40 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Adjustable Shelf Rack
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Adjustable Shelves
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Shelf Rack
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)