Motion
AF3060
A-Frame Sheet & Panel Truck;30"W x 60"L x 57"H
Mi Item #11654808
MFR #AF3060
Price$1,120.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Frame Sheet & Panel Truck;30"W x 60"L x 57"H
Mi Item #11654808
MFR #AF3060

Mfr description
AF3060 A-FRAME SHEET & PANEL TRUCK, 30\
  • 12 gauge steel deck
  • 1-1/2" retaining lip on each side
  • Frame is 48" above deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,120.42/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 60 x 57 in
  • Caster Wheel Diameter
    6 in
  • Height
    57 in
  • Length
    60 in
  • Outside Height
    57 in
  • Outside Length
    60 in
  • Outside Width
    30 in
  • Overall Height
    57 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Shelf Lip Height
    6 in
  • Weight
    150 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    A-Frame Sheet & Panel Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    A-Frame Sheet & Panel Truck
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)