Motion
AF3672-2R

LITTLE GIANT
AF3672-2R

Utility Carts - 36 in Wide, 57 in High, Gray, Steel
Mi Item #11654817
MFR #AF3672-2R
Price$1,078.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AF3672-2R

Utility Carts - 36 in Wide, 57 in High, Gray, Steel
Mi Item #11654817
MFR #AF3672-2R

Mfr description
AF3672-2R A-FRAME SHEET & PANEL TRUCK, 3
  • 12 gauge steel deck
  • 1-1/2" retaining lip on each side
  • Frame is 48" above deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,078.91/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 72 x 57 in
  • Caster Wheel Diameter
    6 in
  • Height
    57 in
  • Length
    72 in
  • Outside Height
    57 in
  • Outside Length
    72 in
  • Outside Width
    36 in
  • Overall Height
    57 in
  • Overall Length
    72 in
  • Overall Width
    36 in
  • Shelf Lip Height
    6 in
  • Weight
    183 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    A-Frame Sheet & Panel Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Load Capacity
    3600 lbs
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    A-Frame Sheet & Panel Truck
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)