Motion
AF3072-BK

LITTLE GIANT
AF3072-BK

A-Frame Sheet & Panel Truck;30"W x 72"L x 57"H
MI ITEM #11654830
MFR #AF3072-BK
List Price$1,244.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AF3072-BK

A-Frame Sheet & Panel Truck;30"W x 72"L x 57"H
MI ITEM #11654830
MFR #AF3072-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,244.60/each for your price

Overview

Mfr description
AF3072-BK A-FRAME SHEET & PANEL TRUCK, 3
  • 12 gauge steel deck
  • 1-1/2" retaining lip on each side
  • Frame is 48" above deck
  • Uprights are 12" Apart at Base
  • 6" Phenolic Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Wheel Brakes

Specifications

  • Cart Type
    A-Frame Sheet & Panel Truck
  • Cart Dimensions
    30 x 72 x 57 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    4 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    12 in
  • Width
    30 in
  • Height
    57 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    167 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    A-Frame Sheet & Panel Truck
  • Length
    72 in
  • Cart Frame Material
    Steel
  • Outside Height
    57 in
  • Outside Length
    72 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    57 in
  • Overall Length
    72 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought