Motion
AF4S-2436-6PYFL

LITTLE GIANT
AF4S-2436-6PYFL

A-Frame Sheet & Panel Truck with Back Shelf Storage;24"W x 36"L x 60"H
MI ITEM #11654833
MFR #AF4S-2436-6PYFL
List Price$1,416.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AF4S-2436-6PYFL

A-Frame Sheet & Panel Truck with Back Shelf Storage;24"W x 36"L x 60"H
MI ITEM #11654833
MFR #AF4S-2436-6PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.96/each for your price

Overview

Mfr description
AF4S-2436-6PYFL A-FRAME SHEET & PANEL TR
  • 4 Back Shelves
  • 1-1/2" Retaining Lip on Front Side
  • Frame is 51" Above Deck
  • Two Rigid and Two Swivel Casters
  • 6" Polyurethane Wheels
  • Floor Lock
  • OAH: 60"

Specifications

  • Cart Type
    A-Frame Sheet & Panel Truck with Back Shelf Storage
  • Number Of Shelves
    4
  • Cart Dimensions
    24 x 36 x 60 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    3 in
  • Width
    24 in
  • Height
    60 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    Floor Lock
  • Weight
    152 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    A-Frame Sheet & Panel Truck with Back Shelf Storage
  • Length
    36 in
  • Cart Frame Material
    Steel
  • Outside Height
    60 in
  • Outside Length
    36 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    60 in
  • Overall Length
    36 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text