Motion
AFPB2S2448-TL60

LITTLE GIANT
AFPB2S2448-TL60

Mobile Pegboard A-Frame - 60" Tall;24"W x 48"L x 60"H
Mi Item #11654848
MFR #AFPB2S2448-TL60
Price$1,285.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AFPB2S2448-TL60

Mobile Pegboard A-Frame - 60" Tall;24"W x 48"L x 60"H
Mi Item #11654848
MFR #AFPB2S2448-TL60

Mfr description
AFPB2S2448-TL60 MOBILE PEGBOARD A-FRAME,
  • Single Sided Unit
  • 60" tall x 48" wide
  • 16 Gauge Pegboard With Holes on 1" Centers (pegs and bins not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.90/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 48 x 60 in
  • Caster Wheel Diameter
    5 in
  • Height
    60 in
  • Length
    48 in
  • Outside Height
    60 in
  • Outside Length
    48 in
  • Outside Width
    24 in
  • Overall Height
    60 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    163 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Mobile Pegboard A-Frame - 60" Tall
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Total Lock Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Mobile Pegboard A-Frame - 60" Tall
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)