Motion
AFS-3640-6PH

LITTLE GIANT
AFS-3640-6PH

Adjustable Tray A-Frame Shelf Truck;36"W x 40"L x 67"H
MI ITEM #11654853
MFR #AFS-3640-6PH
List Price$888.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AFS-3640-6PH

Adjustable Tray A-Frame Shelf Truck;36"W x 40"L x 67"H
MI ITEM #11654853
MFR #AFS-3640-6PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.93/each for your price

Overview

Mfr description
AFS-3640-6PH ADJUSTABLE TRAY A-FRAME SHE
  • 2000 lb. Capacity
  • Double Sided Frame
  • This model number is the frame only. Can be fully customized with your choice of Accessories/Shelves
  • 2 Rigid, and 2 Swivel Casters
  • 6" Phenolic Wheels

Specifications

  • Cart Type
    Adjustable Tray A-Frame Shelf Truck
  • Cart Dimensions
    36 x 40 x 67 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    36 in
  • Height
    67 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    92 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Tray A-Frame Shelf Truck
  • Length
    40 in
  • Cart Frame Material
    Steel
  • Outside Height
    67 in
  • Outside Length
    40 in
  • Number Of Cart Casters
    4
  • Outside Width
    36 in
  • Overall Height
    67 in
  • Overall Length
    40 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text