Motion
AFS-3640-6PY

LITTLE GIANT
AFS-3640-6PY

Adjustable Tray A-Frame Shelf Truck;36"W x 40"L x 67"H
Mi Item #11654856
MFR #AFS-3640-6PY
Price$916.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AFS-3640-6PY

Adjustable Tray A-Frame Shelf Truck;36"W x 40"L x 67"H
Mi Item #11654856
MFR #AFS-3640-6PY

Mfr description
AFS-3640-6PY ADJUSTABLE TRAY A-FRAME SHE
  • 2000 lb. Capacity
  • Double Sided Frame
  • This model number is the frame only. Can be fully customized with your choice of Accessories/Shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.70/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 40 x 67 in
  • Caster Wheel Diameter
    6 in
  • Height
    67 in
  • Length
    40 in
  • Outside Height
    67 in
  • Outside Length
    40 in
  • Outside Width
    36 in
  • Overall Height
    67 in
  • Overall Length
    40 in
  • Overall Width
    36 in
  • Shelf Lip Height
    1.5 in
  • Weight
    90 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Adjustable Tray A-Frame Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Tray A-Frame Shelf Truck
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)